Beli gate valve 200 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weflo Wafer Check Valve Double DoorDeskripsi:- The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable wateratribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Onda Wafer Check Valve JIS 10K (Katup)atribut:
- Material: Cast Iron
- MDT Wafer Swing Check Valve Cast IronDeskripsi:#34;MDT #34; Wafer Check Valve, GG25, PN16
- Weissmiller Check Valve Wafer SS316Deskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: SS316
- Class: ANSI150
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: Metal
- Type: Double Disc
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- Flowcon Wafer Check Valve Double Door Cast Ironatribut:
- Body Material: A126-B / GG25 Cast Iron
- Connection Wafer to: JIS10K
- Disc: CF8 SS304
- Seat: EPDM
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- Weissmiller Check Valve Wafer A216 WCBDeskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: A216 WCB
- Class: ANSI150
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: Metal
- Type: Double Disc
- Weissmiller Check Valve Wafer EPDM DIDeskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN16/JIS10K/ANSI150 (Universal)
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: EPDM
- Type: Double Disc
- KECKLEY Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Process Piping
- Connection Type: Flanged Wafer x Flanged Wafer
- Cracking Pressure: 1.046
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- TOYO VALVE Wafer check valve JIS Class125 Cast ironatribut:
- Body: Cast Iron
- Disc: Cast bronze
- Hinge Pin: Stainless Steel
- Seat rubber: NBR
- Braco Wafer Check Valve Double Door Cast Ironatribut:
- Body Material: Cast Iron
- Disc Material: SS304
- Face to Face Dimension: EN558
- Seat: EPDM
- Stem Material: SS304
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- Braco Butterfly Valve Wafer Type Gear Opt PTFE (Katup Kupu-Kupu)atribut:
- Body Material: Cast Iron
- Disc Material: 304 (SCS13)
- Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16Katribut:
- Working Pressure (Bar): 10
- Testing Pressure (bar): Shell: 15, Seat: 11
- Suitable Media: Water & Oil
- Working Temperature (°C): -10 to 120
- HONEYWELL Static Balancing Valve (Manual Balancing)Deskripsi:APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
- Tozen Wafer Check Valve Cast Iron Body Disc SS304 WP 16 Baratribut:
- Working Pressure (MPa): 1.6-1.7
- Testing Pressure (MPa): Shell: 2.4-1.5, Seat: 1.76-1.1
- Working Temperature (°C): -10 to 120
- Suitable: Water, Oil & Gas
- Fitok Needle Valve NF SeriesDeskripsi:Specification: 316 SS NF Series Needle Valveatribut:
- Body Material: 316 Stainless Steel
Daftar Harga gate valve 200 mm Terbaru October 2026
| Weflo Wafer Check Valve Double Door | Rp829.900 |
| Onda Wafer Check Valve JIS 10K (Katup) | Rp639.900 |
| MDT Wafer Swing Check Valve Cast Iron | Rp579.900 |
| Weissmiller Check Valve Wafer SS316 | Rp3.799.900 |
| SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup) | Rp2.299.900 |
| Flowcon Wafer Check Valve Double Door Cast Iron | Rp399.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| Weissmiller Check Valve Wafer A216 WCB | Rp2.099.900 |
| Weissmiller Check Valve Wafer EPDM DI | Rp339.900 |
| KECKLEY Check Valves | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/Weflo%20Wafer%20Check%20Valve%20Double%20Door/6mP109188238-1.jpg)
/Onda%20Wafer%20Check%20Valve%20JIS%2010K%20(Katup)/cfP103081447-2.jpg)
/MDT%20Wafer%20Swing%20Check%20Valve%20Cast%20Iron/7xP111370285-1.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20SS316/mpP113357817-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
/Flowcon%20Wafer%20Check%20Valve%20Double%20Door%20Cast%20Iron/j9P109970693-1.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20A216%20WCB/liP113357774-1.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20EPDM%20DI/m0P113357792-1.jpg)
/KECKLEY%20Check%20Valves/qhP109401953-7.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/TOYO%20VALVE%20Wafer%20check%20valve%20JIS%20Class125%20Cast%20iron/niP111269846-1.jpg)
/Braco%20Wafer%20Check%20Valve%20Double%20Door%20Cast%20Iron/qjP111198955-2.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/1gP111198052-1.jpg)
/Tozen%20Swing%20Check%20Valve%20Cast%20Iron%20Body%20Bronze%20Trim%20Flange%20End%20Drilled%20JIS%2016K/obP107505875-1.jpg)
/c3P111638435-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)